Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Cornerstone Frame
Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.
$2160.00 - $3140.00
Specifications
Adjustable | Adjustable with allen key |
---|---|
Adjustable (Height) | 27.56 to 40.55 in. |
Autoclavable | Not Autoclavable |
Back Style | Open |
Depth (English) | 30 in. |
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
14CS90749
|
Treston™
14CS90749 |
Phenolic | 47.24 in. |
Each for $2,460.00
|
|
||||
14CS90849
|
Treston™
14CS90849 |
Phenolic | 59.1 in. |
Each for $2,820.00
|
|
||||
14CS90949
|
Treston™
14CS90949 |
Phenolic | 70.86 in. |
Each for $3,140.00
|
|
||||
14CS91049
|
Treston™
14CS91049 |
Laminate | 47.24 in. |
Each for $2,160.00
|
|
||||
14CS91149
|
Treston™
14CS91149 |
Laminate | 59.1 in. |
Each for $2,340.00
|
|
||||
14CS91249
|
Treston™
14CS91249 |
Laminate | 70.86 in. |
Each for $2,540.00
|
|
||||
Description
- Height adjustable from 27.6 to 40.6 in.
- 4 leg frame style construction
- Max load 2000 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
Adjustable with allen key | |
Not Autoclavable | |
30 in. | |
Concept hand crank frame | |
Glide | |
4-leg | |
31.6 to 44.6 in. | |
700 to 1030 mm | |
1 in. | |
2000 lb. | |
Cornerstone | |
Epoxy powder coat | |
Steel |
27.56 to 40.55 in. | |
Open | |
762 mm | |
Epoxy powder coat | |
Any Laboratory Equipment | |
27.6 to 40.6 in. | |
803 to 1133 mm | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
Allen key | |
907 kg | |
1 Ea. | |
5 years |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title