Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CoorsTek™ Porous Cups

Specifications
For Use With (Equipment) | For voltaic cells |
---|---|
Material | Porcelain, Ceramic |
Temperature (English) Operating | 1652°F to 284°F |
Temperature (Metric) Operating | 900°C to 1400°C |
Type | Porous Cup |
Catalog Number | Mfr. No. | Diameter (English) Inside | Diameter (Metric) Inside | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inside | Diameter (Metric) Inside | Height (English) | Height (Metric) | Price | Quantity & Availability | ||
S43345
![]() |
CoorsTek™
60493/EMD |
1.49 in. | 3.8 cm | 2.9 in. | 7.5 cm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
S43347
![]() |
CoorsTek™
60495/EMD |
2.04 in. | 5.2 cm | 3.9 in. | 10 cm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
These unglazed porcelain cylinders are designed for use with voltaic cells. Available in two popular sizes.
Specifications
For voltaic cells | |
1652°F to 284°F | |
Porous Cup |
Porcelain, Ceramic | |
900°C to 1400°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title