Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Conical Filtering Flask with Integral Screw Thread Side Arm
High quality borosilicate 3.3 glass conical filtering flasks with integral plastic screw thread side arms. Conical shape provides stability, screw thread allows tight connections with other glassware.
$12.50 - $142.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Filtering liquids |
Neck Style | Narrow |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S88893
|
Eisco™
CH0420BPST |
250 mL |
Each for $14.50
|
|
|||||
S88894
|
Eisco™
CH0420CPST |
500 mL |
Each for $12.50
|
|
|||||
S88895
|
Eisco™
CH0420DPST |
1000 mL |
Each for $32.50
|
|
|||||
S88897
|
Eisco™
CH0420EPST |
2000 mL |
Each for $44.75
|
|
|||||
S88899
|
Eisco™
CH0420FPST |
5 L |
Each for $142.00
|
|
|||||
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Filtering liquids | |
Autoclavable | |
Non-sterile |
Borosilicate Glass (3.3) | |
Narrow | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title