Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Conical Filtering Flask with Integral Screw Thread Side Arm
High quality borosilicate 3.3 glass conical filtering flasks with integral plastic screw thread side arms. Conical shape provides stability, screw thread allows tight connections with other glassware.
Supplier: Eisco™ CH0420BPST
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
100 to 250 mL | |
14 cm | |
Narrow | |
Autoclavable | |
Non-sterile |
250 mL | |
Filtering liquids | |
50 mL | |
13 cm | |
13 cm | |
Yes |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction