Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Tubes with Screw Cap
For use in centrifugation and applications that require chemical and thermo resistant vessels.
Supplier: Greiner Bio-One 188161
Description
- Polystyrene is ideally suited for optical measurements as a result of its high clarity Volume: 15mL
- Sterile
- Blue screw cap
- With graduations and ID writing area
- Dia. x Height: 17 x 120mm
Specifications
Blue | |
15 mL | |
500 | |
Sterile | |
Yes |
Clear | |
Polystyrene | |
50 | |
Conical | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction