Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Conical Bottom Polystyrene Tubes with Screw Cap
For use in centrifugation and applications that require chemical and thermo resistant vessels.
$463.00 - $860.00
Specifications
Closure Color | Blue |
---|---|
Color | Clear |
Capacity (Metric) | 15 mL |
Material | Polystyrene |
Sterility | Sterile |
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. per Pack | Price | Quantity & Availability | |||||
07-000-242
|
Greiner Bio-One
188161 |
50 |
Case of 500 for $463.00
|
|
|||||
07-000-463
|
Greiner Bio-One
188171 |
100 |
Case of 1000 for $860.00
|
|
|||||
Description
- Polystyrene is ideally suited for optical measurements as a result of its high clarity Volume: 15mL
- Sterile
- Blue screw cap
- With graduations and ID writing area
- Dia. x Height: 17 x 120mm
Specifications
Blue | |
15 mL | |
Sterile | |
Yes |
Clear | |
Polystyrene | |
Conical | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title