Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Motor Frame Single Bay Uprights and One Shelf
Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.
$6730.00 - $7750.00
Specifications
Back Style | Open |
---|---|
Autoclavable | Not Autoclavable |
Adjustable | Adjustable with motor |
Amperage | 9 A |
Certifications | ISO Class 7 cleanroom |
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Top Style | Width (English) | Price | Quantity & Availability | ||||
14C10349456
|
Treston™
14C10349456 |
Phenolic | 47.24 in. |
Each for $7,040.00
|
|
14C10349457
|
Treston™
14C10349457 |
Phenolic | 59.1 in. |
Each for $7,370.00
|
|
14C10349458
|
Treston™
14C10349458 |
Phenolic | 70.86 in. |
Each for $7,750.00
|
|
14C10349459
|
Treston™
14C10349459 |
Laminate | 47.24 in. |
Each for $6,730.00
|
|
14C10349460
|
Treston™
14C10349460 |
Laminate | 59.1 in. |
Each for $6,900.00
|
|
14C10349461
|
Treston™
14C10349461 |
Laminate | 70.86 in. |
Each for $7,140.00
|
|
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Single bay uprights and 1 shelf
- Add casters and accessories for a complete ergonomic workstation
Specifications
Open | |
Adjustable with motor | |
ISO Class 7 cleanroom | |
914 mm | |
Epoxy powder coat | |
Glide | |
No | |
C-leg motorized | |
60 Hz | |
Stepless | |
Steel | |
1 | |
1 Ea. | |
120 V | |
No | |
No | |
No | |
27.56 to 43.31 in. | |
400 kg | |
803 to 1201 mm |
Not Autoclavable | |
9 A | |
36 in. | |
15 amp outlet | |
Any Laboratory Equipment | |
Laboratories | |
27.6 to 43.3 in. | |
700 to 1100 mm | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware | |
Linear actuator | |
Concept | |
NEMA 1-15 P | |
Epoxy powder coat | |
5 years for steel, 2 years for motor | |
No | |
No | |
Concept hand crank frame | |
880 lb. | |
31.6 to 47.3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title