Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Motor Frame Single Bay Uprights and One Shelf
Treston Concept motor tables are height adjustable with a linear actuator. Switch includes 3 programmable buttons. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10349458
Description
- Height adjustable with linear actuator from 27.6 to 43.3 in.
- Control switch includes up, down, and 3 programmable settings
- Max load 880 lbs
- Single bay uprights and 1 shelf
- Add casters and accessories for a complete ergonomic workstation
Specifications
1800 mm | |
69.8 in. | |
1800 mm | |
Phenolic | |
1 Ea. | |
Epoxy powder coat | |
1 | |
Linear actuator | |
60 Hz | |
400 kg | |
31.6 to 47.3 in. | |
803 to 1201 mm | |
Concept hand crank frame | |
Laboratories | |
Glide | |
C-leg motorized | |
ISO Class 7 cleanroom | |
27.56 to 43.31 in. | |
Not Autoclavable | |
Adjustable with motor |
No | |
70.86 in. | |
5 years for steel, 2 years for motor | |
120 V | |
NEMA 1-15 P | |
Concept | |
Stepless | |
880 lb. | |
69.8 in. | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube, 1 shelf and attachment hardware | |
700 to 1100 mm | |
15 amp outlet | |
27.6 to 43.3 in. | |
Epoxy powder coat | |
Any Laboratory Equipment | |
36 in. | |
914 mm | |
0.375 | |
Open | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction