Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Treston™ Concept Manual Frame Single Bay Uprights

Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.

$2870.00 - $3870.00

Specifications

Back Style Open
Autoclavable Not Autoclavable
Adjustable Adjustable with allen key
Certifications ISO Class 7 cleanroom
Depth (English) 36 in.
View More Specs

Products 6
Catalog Number Mfr. No. Width (English) Top Style Price Quantity & Availability  
Catalog Number Mfr. No. Width (English) Top Style Price Quantity & Availability  
14C10049446
View Documents
Treston™
14C10049446
47.24 in. Phenolic
Each for $3,190.00
Add to Cart
 
14C10049447
View Documents
Treston™
14C10049447
59.1 in. Phenolic
Each for $3,540.00
Add to Cart
 
14C10049448
View Documents
Treston™
14C10049448
70.86 in. Phenolic
Each for $3,870.00
Add to Cart
 
14C10049449
View Documents
Treston™
14C10049449
47.24 in. Laminate
Each for $2,870.00
Add to Cart
 
14C10049450
View Documents
Treston™
14C10049450
59.1 in. Laminate
Each for $3,080.00
Add to Cart
 
14C10049451
View Documents
Treston™
14C10049451
70.86 in. Laminate
Each for $3,240.00
Add to Cart
 
Description

Description

  • Manually height adjustable from 26.4 to 43.3 in.
  • Max load 1100 lbs
  • Add casters and accessories for a complete ergonomic workstation
Specifications

Specifications

Open
Adjustable with allen key
36 in.
Epoxy powder coat
Glide
No
C-leg manual
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware
Allen key
Concept
Epoxy powder coat
No
No
No
26.38 to 43.31 in.
500 kg
772 to 1201 mm
Not Autoclavable
ISO Class 7 cleanroom
914 mm
Any Laboratory Equipment
Laboratories
26.4 to 43.3 in.
670 to 1100 mm
Stepless
Steel
1 Ea.
5 years
No
No
Concept manual frame
1100 lb.
30.4 to 47.3 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit