Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame Single Bay Uprights
Treston Concept manual tables are height adjustable with an allen key. Add casters and accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10049446
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
26.4 to 43.3 in. | |
Any Laboratory Equipment | |
Stepless | |
C-leg manual | |
Epoxy powder coat | |
ISO Class 7 cleanroom | |
Open | |
5 years | |
26.38 to 43.31 in. | |
1200 mm | |
1 Ea. | |
Concept | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
500 kg | |
30.4 to 47.3 in. | |
Steel |
Laboratories | |
772 to 1201 mm | |
914 mm | |
Concept manual frame | |
Glide | |
36 in. | |
Not Autoclavable | |
Adjustable with allen key | |
47.24 in. | |
Phenolic | |
Epoxy powder coat | |
Allen key | |
1100 lb. | |
No | |
670 to 1100 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction