Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame
Treston Concept manual tables are height adjustable with an allen key. Add casters and uprights with accessories for a complete, ergonomic workstation.
$1644.00 - $2330.00
Specifications
Back Style | Open |
---|---|
Autoclavable | Not Autoclavable |
Adjustable | Adjustable with allen key |
Certifications | ISO Class 7 cleanroom |
Depth (English) | 30 in. |
Catalog Number | Mfr. No. | Width (English) | Top Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Top Style | Price | Quantity & Availability | ||||
14C10049121
|
Treston™
14C10049121 |
47.24 in. | Phenolic |
Each for $1,907.00
|
|
14C10049122
|
Treston™
14C10049122 |
70.86 in. | Phenolic |
Each for $2,330.00
|
|
14C10049123
|
Treston™
14C10049123 |
47.24 in. | Laminate |
Each for $1,644.00
|
|
14C10049124
|
Treston™
14C10049124 |
59.1 in. | Laminate |
Each for $1,728.00
|
|
14C10049125
|
Treston™
14C10049125 |
70.86 in. | Laminate |
Each for $1,823.00
|
|
14C10049403
|
Treston™
14C10049403 |
59.1 in. | Phenolic |
Each for $2,100.00
|
|
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters, uprights and accessories for a complete ergonomic workstation
Specifications
Open | |
Adjustable with allen key | |
30 in. | |
Epoxy powder coat | |
Glide | |
No | |
C-leg manual | |
Frame and top | |
Allen key | |
Concept | |
Epoxy powder coat | |
No | |
No | |
No | |
26.38 to 43.31 in. | |
500 kg | |
772 to 1201 mm |
Not Autoclavable | |
ISO Class 7 cleanroom | |
762 mm | |
Any Laboratory Equipment | |
Laboratories | |
26.4 to 43.3 in. | |
670 to 100 mm | |
Stepless | |
Steel | |
1 Ea. | |
5 years | |
No | |
No | |
Concept manual frame | |
1100 lb. | |
30.4 to 47.3 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title