Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Concept Manual Frame
Treston Concept manual tables are height adjustable with an allen key. Add casters and uprights with accessories for a complete, ergonomic workstation.
Supplier: Treston™ 14C10049124
Description
- Manually height adjustable from 26.4 to 43.3 in.
- Max load 1100 lbs
- Add casters, uprights and accessories for a complete ergonomic workstation
Specifications
26.38 to 43.31 in. | |
Open | |
Not Autoclavable | |
59.1 in. | |
1 Ea. | |
26.4 to 43.3 in. | |
Concept | |
500 kg | |
1100 lb. | |
772 to 1201 mm | |
Stepless | |
Any Laboratory Equipment | |
ISO Class 7 cleanroom | |
762 mm | |
Epoxy powder coat | |
Steel |
Adjustable with allen key | |
1500 mm | |
Epoxy powder coat | |
Laminate | |
5 years | |
Frame and top | |
No | |
670 to 100 mm | |
30.4 to 47.3 in. | |
Allen key | |
Laboratories | |
C-leg manual | |
30 in. | |
Concept manual frame | |
Glide |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction