Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ShockWatch Div MRI Cold Chain Complete
An all inclusive single-use, time-temperature indicator that alerts users of exposure to unacceptable temperature conditions above and below designated thresholds
Supplier: ShockWatch Div MRI 27160
Description
- Monitors diagnostic test kits, vaccines, and temperature sensitive specimens
- Available in four different temperature ranges
- Single Use
Specifications
Certificates of Conformance for each lot produced. Lots are air and oven tested. | |
Vaccines, Medications, Injectable Products | |
70 mm | |
8 Hr. | |
Octadecyl Acetate | |
3 in. | |
8°C | |
0°C | |
0°C to 8°C | |
Vaccine/Medicince Shipments | |
Red indication dot when threshold is exceeded |
Yes | |
Card with 2 Indicators | |
Polypropylene | |
27160 | |
0.28 g | |
46°F | |
32°F | |
32°F to 46°F | |
No | |
±1°C | |
77 mm |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction