Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ShockWatch Div MRI Cold Chain Complete
An all inclusive single-use, time-temperature indicator that alerts users of exposure to unacceptable temperature conditions above and below designated thresholds
Specifications
Certifications/Compliance | Certificates of Conformance for each lot produced. Lots are air and oven tested. |
---|---|
Disposable | Yes |
For Use With (Application) | Vaccines, Medications, Injectable Products |
Includes | Card with 2 Indicators |
Length (Metric) | 70 mm |
Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature Range (Metric) | Price | Quantity & Availability | |||||
22-111-012
|
ShockWatch Div MRI
27160 |
0°C to 8°C | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Monitors diagnostic test kits, vaccines, and temperature sensitive specimens
- Available in four different temperature ranges
- Single Use
Specifications
Certificates of Conformance for each lot produced. Lots are air and oven tested. | |
Vaccines, Medications, Injectable Products | |
70 mm | |
8 Hr. | |
0.28 g | |
No | |
±1°C | |
77 mm |
Yes | |
Card with 2 Indicators | |
Polypropylene | |
Octadecyl Acetate | |
3 in. | |
Vaccine/Medicince Shipments | |
Red indication dot when threshold is exceeded |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title