Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Cohesive Bandage Wrap
Non-Latex 4 in. x 5 yd. cohesive bandage wrap available in a variety of colors.
$56.80
Specifications
Material | Fabric |
---|---|
Product Type | Cohesive Bandage |
Sterility | Non-sterile |
Length (English) | 5 yd. |
Length (Metric) | 4.57 m |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
21-222-169
|
Caresfield
61122 |
Assorted |
Case of 18 for $56.80
|
|
|||||
21-222-173
|
Caresfield
61123 |
Tan |
Case of 18 for $56.80
|
|
|||||
21-222-170
|
Caresfield
61142 |
Green |
Case of 18 for $56.80
|
|
|||||
21-222-171
|
Caresfield
61143 |
Orange |
Case of 18 for $56.80
|
|
|||||
21-222-172
|
Caresfield
61144 |
Pink |
Case of 18 for $56.80
|
|
|||||
Description
- Non-Latex
- 4 in. x 5 yd.
- Available in a variety of colors
Specifications
Fabric | |
Non-sterile | |
4.57 m | |
4 in. | |
Universal | |
Not Autoclavable |
Cohesive Bandage | |
5 yd. | |
10.16 cm | |
18 Rolls/Cs. | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title