Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Caresfield Cohesive Bandage Wrap
Non-Latex 4 in. x 5 yd. cohesive bandage wrap available in a variety of colors.
Supplier: Caresfield 61144
This item is not returnable.
View return policy
Description
- Non-Latex
- 4 in. x 5 yd.
- Available in a variety of colors
Specifications
Fabric | |
Non-sterile | |
4.57 m | |
4 in. | |
Universal | |
Yes |
Cohesive Bandage | |
5 yd. | |
10.16 cm | |
18 Rolls/Cs. | |
Pink | |
Not Autoclavable |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction