Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Graduated Cylinder with Octagonal Base PROMO
These polypropylene graduated cylinders have a octagonal base, are made from a single piece and are autoclavable.
$.75 - $20.00
Specifications
Material | Polypropylene |
---|---|
Class | B |
Autoclavable | Autoclavable |
Shape | Round |
Base Type | Octagonal |
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
S14101S24
|
Eisco™
S14101S24 |
10 mL | 0.1 mL |
Each for $0.75
|
|
||||
S14102S24
|
Eisco™
S14102S24 |
25 mL | 0.5 mL |
Each for $1.00
|
|
||||
S14104S24
|
Eisco™
S14104S24 |
100 mL | 1 mL |
Each for $1.25
|
|
||||
S14105S24
|
Eisco™
S14105S24 |
250 mL | 2 mL |
Each for $2.45
|
|
||||
S14106S24
|
Eisco™
S14106S24 |
500 mL | 1 mL |
Each for $3.00
|
|
||||
S14107S24
|
Eisco™
S14107S24 |
1 L | 10 mL |
Each for $6.45
|
|
||||
S23795S24
|
Eisco™
S23795S24 |
2 L | 20 mL |
Each for $20.00
|
|
||||
Description
- Hexagonal base
- Made from a single piece
- Autoclavable
Specifications
Polypropylene | |
Autoclavable | |
Octagonal |
B | |
Round | |
Graduated Measuring Cylinder |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title