Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Graduated Cylinder with Octagonal Base PROMO
These polypropylene graduated cylinders have a octagonal base, are made from a single piece and are autoclavable.
Supplier: Eisco™ S14107S24
Description
- Hexagonal base
- Made from a single piece
- Autoclavable
Specifications
1 L | |
B | |
Autoclavable | |
Laboratory Environment | |
16 in. |
Polypropylene | |
10 mL | |
Round | |
Octagonal | |
Graduated Measuring Cylinder |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction