Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Burettes with PTFE Rota Flow Stopcock

Eisco™ Class B Glass Burettes with PTFE Rota Flow Stopcock designed with blue graduations and a straight single bore.
$10.50 - $26.50
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Dispensing Liquid |
Stopcock Material | PTFE |
Class | Class B |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S29404
![]() |
Eisco™
CH0238E |
10 mL |
Each for $10.50
|
|
S27032
![]() |
Eisco™
CH0238H |
100 mL |
Each for $26.50
|
|
S29405
![]() |
Eisco™
CH0238F |
25 mL |
Each for $16.75
|
|
S29406
![]() |
Eisco™
CH0238G |
50 mL |
Each for $18.75
|
|
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- Includes PTFE Rota flow stopcock
- Needle valve stopcock
Warranty and Services
1 year limited manufacturer warranty
Specifications
Borosilicate Glass | |
Dispensing Liquid | |
PTFE | |
Class B |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title