Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Burettes with PTFE Rota Flow Stopcock
Eisco™ Class B Glass Burettes with PTFE Rota Flow Stopcock designed with blue graduations and a straight single bore.
Supplier: Eisco™ CH0238F
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- Includes PTFE Rota flow stopcock
- Needle valve stopcock
Warranty and Services
1 year limited manufacturer warranty
Specifications
25 mL | |
Borosilicate Glass | |
Dispensing Liquid | |
Straight | |
±0.1 mL | |
Class B |
1 cm | |
0.1 mL | |
58.5 cm | |
PTFE | |
Straight Bore Buret |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction