Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flask with Stopper PROMO
Class A Glass Volumetric Flask with Stopper features a flat bottom design, single graduation, and blue print markings.
$7.00 - $31.00
Specifications
Closure Color | Clear |
---|---|
Closure Material | Borosilicate Glass 3.3 |
Color | Clear |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Preparing Chemical Solution |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Height (Metric) | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Height (Metric) | Tolerance | Price | Quantity & Availability | ||
S89393S24
|
Eisco™
S89393S24 |
50 mL | Stopper No. 13 | 13.5 cm | ±0.05 mL |
Each for $7.00
|
|
||
S89395S24
|
Eisco™
S89395S24 |
100 mL | Stopper No. 13 | 16.5 cm | ±0.08 mL |
Each for $9.00
|
|
||
S89399S24
|
Eisco™
S89399S24 |
250 mL | Stopper No. 16 | 21 cm | ±0.12 mL |
Each for $9.00
|
|
||
S89401S24
|
Eisco™
S89401S24 |
500 mL | Stopper No. 19 | 25 cm | ±0.2 mL |
Each for $12.00
|
|
||
S89403S24
|
Eisco™
S89403S24 |
1 L | Stopper No. 22 | 29 cm | ±0.3 mL |
Each for $19.00
|
|
||
S89405S24
|
Eisco™
S89405S24 |
2 L | Stopper No. 27 | 37 cm | ±0.5 mL |
Each for $31.00
|
|
||
Description
- Includes a solid glass stopper
- Class A, in compliance with ASTM-E288
- Autoclavable
Specifications
Clear | |
Clear | |
Preparing Chemical Solution | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat |
Borosilicate Glass 3.3 | |
Borosilicate Glass (3.3) | |
Long | |
Reusable | |
Beaded | |
Class A | |
Glass Stopper |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title