Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flask with Stopper PROMO
Class A Glass Volumetric Flask with Stopper features a flat bottom design, single graduation, and blue print markings.
Supplier: Eisco™ S89401S24
Description
- Includes a solid glass stopper
- Class A, in compliance with ASTM-E288
- Autoclavable
Specifications
Clear | |
Clear | |
Borosilicate Glass (3.3) | |
6.3 in. | |
2 in. | |
Long | |
2 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
Stopper No. 19 |
Borosilicate Glass 3.3 | |
500 mL | |
Preparing Chemical Solution | |
25 cm | |
7.5 cm | |
±0.2 mL | |
7.5 cm | |
Reusable | |
Beaded | |
Class A | |
Glass Stopper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction