Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Erie Polyurethane Clean Room Chair - High Bench Height with Chrome Foot Ring and Casters in Polyurethane
SDP

Fisherbrand™ Class 10 Erie Clean Room Chairs are height adjustable for 42 in. work surfaces and feature clean room components and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room room environments.

$408.50 - $434.00

Specifications

Back Style Standard
Adjustable Yes
Certifications Class 10/ISO Class 4
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Footrest Yes
View More Specs

Products 2
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
14-000-820
SDP
View Documents
Blue
Each for $434.00
Add to Cart
 
14-000-522
SDP
View Documents
Black
Each for $408.50
Add to Cart
 
Description

Description

  • Adjustable from 23.5-33.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
  • Class 10/ISO 4 Clean Room
Specifications

Specifications

Standard
Class 10/ISO Class 4
Yes
Round tube chrome foot ring with internal lock
High Bench Height
No
Yes
23.5 to 33.5 in.
Polished Cast Aluminum
136 kg
Yes
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
20 in.
Polyurethane
36 lb.
Yes
No
300 lb.
Cleanroom Chair
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit