Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Erie Polyurethane Clean Room Chair - High Bench Height with Chrome Foot Ring and Casters in Polyurethane
Fisherbrand™ Class 10 Erie Clean Room Chairs are height adjustable for 42 in. work surfaces and feature clean room components and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned making it ideal for clean room room environments.
Description
- Adjustable from 23.5-33.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
- Class 10/ISO 4 Clean Room
Specifications
Cleanroom Chair | |
Class 10/ISO Class 4 | |
36 lb. | |
300 lb. | |
No | |
Yes | |
20 in. | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
23.5 to 33.5 in. | |
Polished Cast Aluminum |
Standard | |
Round tube chrome foot ring with internal lock | |
No | |
High Bench Height | |
Yes | |
Yes | |
136 kg | |
Blue | |
Yes | |
Polyurethane |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction