Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Medium Back and Casters in Grade B Vinyl
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Fisherbrand™ Class 10 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature clean room components, larger back, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned make it ideal for clean room environments.
$760.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 18.5 to 23.75 in. |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Certifications/Compliance | Class 10/ISO Class 4 |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-494
![]() |
Blue |
Each for $760.00
|
|
||||||
15-001-557
![]() |
White |
Each for $760.00
|
|
||||||
14-000-497
![]() |
Black |
Each for $760.00
|
|
||||||
15-001-570
![]() |
Dove |
Each for $760.00
|
|
||||||
14-000-498
![]() |
Burgundy |
Each for $760.00
|
|
||||||
15-001-583
![]() |
Taupe |
Each for $760.00
|
|
||||||
14-000-499
![]() |
Gray |
Each for $760.00
|
|
||||||
15-001-595
![]() |
Orange |
Each for $760.00
|
|
||||||
14-000-500
![]() |
Dark Blue |
Each for $760.00
|
|
||||||
Description
- Medium back
- Adjustable from 18.5-23.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Class 10/ISO 4 Clean Room
Specifications
Yes | |
Standard | |
Class 10/ISO Class 4 | |
300 lb. | |
Desk Height | |
No | |
Yes | |
No | |
Vinyl |
18.5 to 23.75 in. | |
Polished Cast Aluminum | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
32 lb. | |
Yes | |
No | |
Cleanroom Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title