Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Medium Back and Casters in Grade B Vinyl
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Fisherbrand™ Class 10 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature clean room components, larger back, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned make it ideal for clean room environments.
Description
- Medium back
- Adjustable from 18.5-23.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Class 10/ISO 4 Clean Room
Specifications
Cleanroom Chair | |
300 lb. | |
Yes | |
Standard | |
Desk Height | |
No | |
No | |
136 kg | |
Yes |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Black | |
Polished Cast Aluminum | |
Class 10/ISO Class 4 | |
18.5 to 23.75 in. | |
Yes | |
32 lb. | |
No | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction