Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC3 HPLC Column, 5 μm Particle Size
ChromegaChiral™ CC3 (amylose tris(5-chloro-2-methyl- phenylcarbamate) is a new product for high resolution chiral separations based on a new halogenated carbohy- drate based chiral stationary phase.
Supplier: MilliporeSigma™ Supelco™ ES5682
Specifications
4.6 mm | |
5 μm | |
Amylose, carbamate | |
Amylose, carbamate Phase | |
Chiral HPLC |
10 cm | |
1000 Å | |
ChromegaChiral | |
Chiral |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
ChromegaChiral is a trademark of ES Industries
Spot an opportunity for improvement?
Provide Content Correction