Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Centrifuge Tubes PROMO
Identify your samples easily with these write-on Centrifuge Tubes.
Specifications
Closure Material | HDPE |
---|---|
Closure Color | Blue |
Color | Clear |
Disposable | Reusable |
Material | Polypropylene |
Catalog Number | Mfr. No. | Bottom Shape | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bottom Shape | Capacity (Metric) | Price | Quantity & Availability | ||||
S99410S24
|
United Scientific™
D1003S24 |
Conical | 15 mL |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
S99411S24
|
United Scientific™
S1001S24 |
Conical | 50 mL |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
S99412S24
|
United Scientific™
S1002S24 |
Flat | 50 mL |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
Description
- Screw top with easy-to-read black graduations
- Sterile, conical bottom
- Working temperature range: 0°C to 40°C (32°F to 104°F)
Specifications
HDPE | |
Clear | |
Polypropylene | |
500 Tubes/Cs. | |
Foam Rack | |
Autoclavable | |
Screw Cap | |
Yes | |
5 to 50 mL | |
9000 RCF |
Blue | |
Reusable | |
Black Graduations | |
50 Tubes/Pk. | |
Sterile | |
Cylindrical | |
Yes | |
Yes | |
Centrifuge Tube |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title