Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Centrifuge Tubes PROMO
Identify your samples easily with these write-on Centrifuge Tubes.
Supplier: United Scientific™ S1001S24
Description
- Screw top with easy-to-read black graduations
- Sterile, conical bottom
- Working temperature range: 0°C to 40°C (32°F to 104°F)
Specifications
HDPE | |
Clear | |
Reusable | |
Black Graduations | |
50 Tubes/Pk. | |
Sterile | |
Cylindrical | |
Conical | |
Yes | |
Yes | |
Centrifuge Tube |
Blue | |
50 mL | |
Polypropylene | |
500 Tubes/Cs. | |
Foam Rack | |
Autoclavable | |
1.69 oz. | |
Screw Cap | |
Yes | |
5 to 50 mL | |
9000 RCF |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction