Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS™ Calyx™ Capsule Filters
GVS™ Calyx™ Capsule Filters are all purpose polypropylene filters, designed for the removal of particles or bacteria from aqueous or solvent solutions and gas streams.
$252.00
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Capsule Filter |
Material (Membrane) | Polypropylene |
Sterility | Non-sterile |
Filtration Area | 748 cm2 |
Catalog Number | Mfr. No. | Inlet Style | Outlet Style | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Inlet Style | Outlet Style | Pore Size | Price | Quantity & Availability | |||
DCP04000T6
|
GVS™
1213596 |
1/4 in NPT male | 1/4 in NPTM | 0.45 μm |
Each for $252.00
|
|
|||
DCP9900006
|
GVS™
1213621 |
3/8 in hose barb | 3/8 in hose barb | 10 μm |
Each for $252.00
|
|
|||
Description
- Disposable filtration units containing membrane media, preflushed with purified water to reduce extractables
- Pass class VI toxicology testing and are integrity tested prior to shipment
- Ready to use, eliminating the need to disassemble, clean and reassemble filter housings
- Contain no glue or surfactants and feature serial layer filter design for Increased throughput and extended life
- Two upstream vents are included to facilitate venting in any position
- All purpose, designed for the removal of particles or bacteria from aqueous or solvent solutions and gas streams
- Food compliant (FDA/EU)
Specifications
Autoclavable | |
Polypropylene | |
748 cm2 | |
80 psi @ 70°F (liquid); 50psi @ 70°F (Gas) | |
110°F |
Capsule Filter | |
Non-sterile | |
Polypropylene | |
1 | |
43°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title