Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ Silicone Rubber Heating Tape with Time Percentage Dial Control
For temporary, quick, and easy heating
$429.50 - $561.00
Specifications
Certifications/Compliance | CE |
---|---|
Voltage | 120 V |
Width (English) | 1 in. |
Width (Metric) | 25mm |
Includes:
- 6ft (2m) long power cord, 120VAC model includes standard 2-prong (NEMA-1-15) plu
Catalog Number | Mfr. No. | Amperage | Wattage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Amperage | Wattage | Price | Quantity & Availability | ||||
10-067-043
|
BriskHeat™
BSAT101004 |
2.4 A | 288w |
Each for $489.00
|
|
||||
10-067-044
|
BriskHeat™
BSAT101002 |
1.2 A | 144w |
Each for $429.50
|
|
||||
10-067-047
|
BriskHeat™
BSAT101010 |
6 A | 720w |
Each for $561.00
|
|
||||
10-067-046
|
BriskHeat™
BSAT101008 |
4.8 A | 576w |
Each for $537.00
|
|
||||
10-067-045
|
BriskHeat™
BSAT101006 |
3.6 A | 432w |
Each for $556.00
|
|
||||
Description
- Maximum exposure temperature: 450°F (232°C)
- Moisture and chemical resistant
- Flexible and durable
- Rapid thermal response
- Built-in time percentage dial controller adjusts between 5 to 100% of time on/off
- Silicone rubber extruded outer sheath
- Fiberglass knitted and braided construction
Certifications
CE marked
Specifications
CE | |
120 V | |
1 in. | |
25mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title