Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Silicone Rubber Heating Tape with Time Percentage Dial Control

For temporary, quick, and easy heating

Supplier:  BriskHeat™ BSAT101006

 View more versions of this product

Catalog No. 10-067-045


Add to Cart

Includes:

  • 6ft (2m) long power cord, 120VAC model includes standard 2-prong (NEMA-1-15) plu


Description

Description

  • Maximum exposure temperature: 450°F (232°C)
  • Moisture and chemical resistant
  • Flexible and durable
  • Rapid thermal response
  • Built-in time percentage dial controller adjusts between 5 to 100% of time on/off
  • Silicone rubber extruded outer sheath
  • Fiberglass knitted and braided construction

Certifications

CE marked

Specifications

Specifications

CE
432w
25mm
120 V
1 in.
3.6 A
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit