Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Narrow Mouth Erlenmeyer Flasks
Borosilicate glass narrow mouth Erlenmeyer flasks are designed to give the best combination of thermal shock resistance and physical strength.
Supplier: United Scientific™ FG4980250
Description
Borosilicate glass flasks are designed to give the best combinations of thermal shock resistance and physical strength.- Narrow Mouth, Erlenmeyer
- Feature heavy-duty rims.
- Graduations in durable white enamel.
Specifications
250 mL | |
General Lab Use | |
25 mL | |
12 Pk. | |
Reusable | |
Narrow | |
Flat | |
#6.5 Stopper |
Borosilicate Glass (3.3) | |
50 to 200 mL | |
48/Cs. | |
Autoclavable | |
Yes | |
Non-sterile | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction