Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Borosilicate Glass Distilling Flask
Distilling Flasks ideal for distillation applications.
$78.00 - $131.00
Specifications
Material | Borosilicate Glass |
---|---|
Includes | Long Side Arm |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00879
|
United Scientific™
FG4620100 |
100 mL |
Pack of 12 for $85.00
|
|
|||||
S00880
|
United Scientific™
FG4620125 |
125 mL |
Pack of 12 for $119.00
|
|
|||||
S00881
|
United Scientific™
FG4620250 |
250 mL |
Pack of 12 for $131.00
|
|
|||||
S00882
|
United Scientific™
FG4620500 |
500 mL |
Pack of 6 for $78.00
|
|
|||||
S00883
|
United Scientific™
FG46201000 |
1000 mL |
Pack of 6 for $85.00
|
|
|||||
S00884
|
United Scientific™
FG46202000 |
2000 mL |
Pack of 4 for $102.00
|
|
|||||
Description
- Distilling flasks are made from low-expansion borosilicate glass
- Uniform wall thickness provides superior mechanical strength and shock resistance
- Long side arm is ideal for distillation applications
- Feature large white block letters for easy identification of capacity
Specifications
Borosilicate Glass | |
Autoclavable | |
No | |
Non-sterile |
Long Side Arm | |
Reusable | |
Rimmed | |
Round |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title