Learn More
TerraCycle™ Biodegradable Plastic Zero Waste Box™

Recycle Biodegradable Plastic using TerraCycle's Zero Waste Box system. Each box includes signage, a built-in liner, shipping to and from your location, and processing of the materials.
$157.40 - $357.50
Specifications
Color | Brown, Green, White |
---|---|
Type | Recycling Box |
Material | Cardboard |
Autoclavable | Not Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S0100915
![]() |
TerraCycle™
CS161S |
39.66 L |
Each for $157.40
|
|
S0100916
![]() |
TerraCycle™
CS161M |
79.31 L |
Each for $221.00
|
|
S0100917
![]() |
TerraCycle™
CS161L |
136.42 L |
Each for $357.50
|
|
Description
WHAT YOU CAN RECYCLE
Please send any brand and type of biodegradable or compostable plastic good. This includes PLA cups, knives, forks, spoons, bowls, and plates.
DO NOT SEND in organic matter, non-biodegradable plastic, or paper or wood compostables. Small amounts of residual food or beverage waste is acceptable.
Specifications
Brown, Green, White | |
Recycling Box | |
Cardboard | |
Not Autoclavable |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.