Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BD Sphero™ Rainbow Calibration Particles
For flow cytometry calibration and alignment
$134.00 - $313.00
Specifications
Color | Clear |
---|---|
Concentration | 107 particles/mL |
Format | Liquid |
For Use With (Application) | Flow Cytometry Calibration and Alignment |
For Use With (Equipment) | Flow cytometer |
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Diameter (Metric) | Includes | Price | Quantity & Availability | |||
BDB556286
|
BD
556286 |
Rainbow Calibration Particles (6 Peaks) | 3 to 3.4 μm | Mixture of rainbow particles that are dyed to 6 different fluorescent intensities |
Each for $310.50
|
|
BDB556291
|
BD
556291 |
Rainbow Fluorescent Particles (High Intensity) | 3 to 3.4 μm | Single population of rainbow particles that are dyed to a single fluorescent intensity |
Each for $299.00
|
|
BDB556296
|
BD
556296 |
Blank Calibration Particles | 6 to 6.4 μm | Single population of blank calibration particles that are dyed to a single fluorescent intensity |
Each for $134.00
|
|
BDB556288
|
BD
556288 |
Rainbow Calibration Particles (6 Peaks) | 6 to 6.4 μm | Mixture of rainbow particles that are dyed to 6 different fluorescent intensities |
Each for $313.00
|
|
BDB556298
|
BD
556298 |
Rainbow Fluorescent Particles (Mid-range FL1 Fluorescence) | 3 to 3.4 μm | Single population of rainbow particles that are dyed to a single fluorescent intensity |
Each for $299.00
|
|
Description
- For flow cytometry calibration and alignment
- Have emission spectra compatible with many common fluorophores used for immunofluorescent staining with flow cytometric analysis
- Very small coefficients of variation in both size and fluorescence
- Contain water insoluble fluorescent dyes which are very stable, allowing them to be sterilized by washing with 70% alcohol
- Provided in convenient dropper bottles containing 5mL of particle suspension at a concentration of 107 particles/mL
- Polystyrene
Rainbow Calibration Particles (6 Peaks)
- Each vial contains a mixture of Rainbow Particles that are dyed to six different fluorescent intensities
- The vial contains a mixture of Rainbow Particles that are dyed to eight different fluorescent intensities
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the brightest intesity of peak in the Rainbow Calibration Particles, 3.0-3.4μm (Mfr. No. 556286)
- Each vial contains a single population of Rainbow Particles that are dyed to a single fluorescent intensity
- Each vial contains a single population of Blank Calibration Particles that are dyed to a single fluorescent intensity
- The intensity of this particle corresponds to the dimmest intensity peak in the Rainbow Calibration Particles (6 Peaks), 6.0-6.4μm (Mfr. No. 5556288)
- Approximate the background fluorescence of unstained cells
Specifications
Clear | |
Liquid | |
Flow cytometer | |
5 mL |
107 particles/mL | |
Flow Cytometry Calibration and Alignment | |
Polystyrene |
Safety and Handling
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title