Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with Color Bar with text area

Allows printer to produce five-color chemical labels in a single print pass

Supplier:  Brady™ B30245595CB

 View more versions of this product

Catalog No. 19-211-266


Add to Cart

Description

Description

  • Indoor/outdoor-grade vinyl film with permanent adhesive
  • Material withstands exposure to moisture, chemicals and handling
  • Available in multiple sizes and formats
  • Service Temp.: -40° to +82°C (-40° to +180°F)
  • Application Temp.: 18° to 82°C (0° to 180°F)
  • Outdoor Durability: 8 to 10 years

Specifications

Specifications

RoHS 2002/95/EC
Red, Yellow, Blue, White
Vinyl
Pre-cut blank sign headers allow the printer to create multicolor signs fast - in a single print pass, conforms to rough, irregular and “difficult to adhere to” surfaces
60 to 50 Gardner Units
240/Pk.
57.2 H x 101.6 mm W
-40°C to +82°C
4 in.
5.71 cm
Acrylic, Permanent, Pressure-sensitive
Label
Color Bar With Text Area
BBP30, BBP31, BBP33, BBP35, and BBP37 printers
8 to 10 Years
2.25 H x 4 in. W
-40 to 180°F
0.004 in.
2.25 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit