Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BBP™ Pre-Printed Right-To-Know Chemical Labels with Color Bar with text area
Allows printer to produce five-color chemical labels in a single print pass
$482.00 - $645.00
Specifications
Certifications/Compliance | RoHS 2002/95/EC |
---|---|
Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
Color | Red, Yellow, Blue, White |
Format | Label |
Material | Vinyl |
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Size (Metric) | Quantity | Price | Quantity & Availability | |||
19-211-266
|
Brady™
B30245595CB |
2.25 H x 4 in. W | 57.2 H x 101.6 mm W | 240/Pk. |
Each for $482.00
|
|
|||
19-211-263
|
Brady™
B30244595CB |
2.25 in. H x 2.25 in. W | 57.2 mm H x 57.2 mm W | 365/Pk. |
Each for $482.00
|
|
|||
19-211-262
|
Brady™
B30263595CB |
4 in. H x 6.25 in. W | 101.6 mm H x 158.8 mm W | 170/Pk. |
Each for $645.00
|
|
|||
Description
- Indoor/outdoor-grade vinyl film with permanent adhesive
- Material withstands exposure to moisture, chemicals and handling
- Available in multiple sizes and formats
- Service Temp.: -40° to +82°C (-40° to +180°F)
- Application Temp.: 18° to 82°C (0° to 180°F)
- Outdoor Durability: 8 to 10 years
Specifications
RoHS 2002/95/EC | |
Red, Yellow, Blue, White | |
Vinyl | |
Pre-cut blank sign headers allow the printer to create multicolor signs fast - in a single print pass, conforms to rough, irregular and “difficult to adhere to” surfaces | |
60 to 50 Gardner Units | |
-40 to 180°F | |
0.004 in. |
Acrylic, Permanent, Pressure-sensitive | |
Label | |
Color Bar With Text Area | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
8 to 10 Years | |
-40°C to +82°C |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title