Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 240
Add color to reduce errors and increase efficiency, differentiate your lab samples
Specifications
Adhesive Type | Acrylic |
---|---|
Finish | Matte |
Material | Polyester |
For Use With (Equipment) | BMP™51 Label Printer |
Includes | Secondary Label is Included |
Catalog Number | Mfr. No. | Size (English) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (English) | Color | Price | Quantity & Availability | ||||
19-129-210
|
Brady™
M118494BL |
0.375 x 1 in. | Blue |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-218
|
Brady™
M118494GN |
0.375 x 1 in. | Green |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-214
|
Brady™
M118494OR |
0.375 x 1 in. | Orange |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-222
|
Brady™
M118494PK |
0.375 x 1 in. | Pink |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-202
|
Brady™
M118494YL |
0.375 x 1 in. | Yellow |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-211
|
Brady™
M120494BL |
0.5 x 1 in. | Blue |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-219
|
Brady™
M120494GN |
0.5 x 1 in. | Green |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-215
|
Brady™
M120494OR |
0.5 x 1 in. | Orange |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-223
|
Brady™
M120494PK |
0.5 x 1 in. | Pink |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-207
|
Brady™
M120494RD |
0.5 x 1 in. | Red |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
19-129-203
|
Brady™
M120494YL |
0.5 x 1 in. | Yellow |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
Specifications
Acrylic | |
Polyester | |
Secondary Label is Included | |
0.003 in. |
Matte | |
BMP™51 Label Printer | |
240/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title