Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ B-494 Color Polyester Labels - 240
Add color to reduce errors and increase efficiency, differentiate your lab samples
Supplier: Brady™ M118494BL
Description
Specifications
Fits Vial/Tube Size: 1-8 mL | |
Blue | |
Polyester | |
Secondary Label is Included | |
0.375 x 1 in. | |
1.812 in. |
Acrylic | |
Matte | |
BMP™51 Label Printer | |
240/Pk. | |
0.003 in. | |
0.375 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction