Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Automation Tips for Agilent™/Velocity11 VPrep™ and Bravo: 384 Tips/Rack
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
Comprehensive line of tips for Agilent/Velocity11 automation systems
$4433.00 - $7168.00
Specifications
Color | Clear |
---|---|
Autoclavable | Autoclavable |
Clean Claims | DNase, RNase, and Pyrogen free |
For Use With (Application) | Maxymum Recovery™ technology for ultra-low retention |
Format | Rack |
Catalog Number | Mfr. No. | For Use With (Equipment) | Tip Style | Sterility | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Tip Style | Sterility | Volume (Metric) | Price | Quantity & Availability | ||
14-223-519
![]() |
Axygen™
VT38470LR |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 70 μL |
Case of 19200 for $4,443.00
|
|
||
14-223-521
![]() |
Axygen™
VTF38450LRS |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 50 μL |
Case of 19200 for $7,168.00
|
|
||
14-223-523
![]() |
Axygen™
VT38431LRS |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 31 μL |
Case of 19200 for $4,849.00
|
|
||
14-223-522
![]() |
Axygen™
VT38431LR |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 31 μL |
Case of 19200 for $4,433.00
|
|
||
14-223-524
![]() |
Axygen™
VTF38415LRS |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 15 μL |
Case of 19200 for $7,168.00
|
|
||
14-223-525
![]() |
Axygen™
VT38410LR |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 10 μL |
Case of 19200 for $4,443.00
|
|
||
14-223-527
![]() |
Axygen™
VT3845LR |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Non-sterile | 5 μL |
Case of 19200 for $4,443.00
|
|
||
14-223-528
![]() |
Axygen™
VT3845LRS |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST | Automation, Round | Sterile | 5 μL |
Case of 19200 for $4,849.00
|
|
||
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Packaging:10 Racks/Pack, 5 Packs/Case
Specifications
Clear | |
DNase, RNase, and Pyrogen free | |
Rack |
Autoclavable | |
Maxymum Recovery™ technology for ultra-low retention | |
Automation, Round |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title