Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Tip format: 96 tip
- Tip volume range: 20 μL to 250 μL
- Tip material: Clear polypropylene
- RNase-/DNase-/human gDNA-free
- Nonpyrogenic
- Available options:
- With or without aerosol-resistant filters
- Nonsterile or sterile
- Standard or Axygen™ Maxymum Recovery™ surface - Compatible heads: 96LT, 8LT
- Rack format: ANSI/SLAS
- Rack material: Polypropylene
Order Info
Packaging:10 Racks/Pack, 5 Packs/Case
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
15 μL | |
Sterile | |
Autoclavable | |
Maxymum Recovery™ technology for ultra-low retention | |
Automation, Round | |
50 Racks/Cs. | |
Polyethylene |
Filtered | |
Clear | |
DNase, RNase, and Pyrogen free | |
Rack | |
SBS Rack | |
Agilent/Velocity VPrep 16ST, Agilent/Velocity VPrep 96ST, Agilent/Velocity VPrep 384ST, Agilent Bravo 384ST |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction