Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Autosampler Syringes with 42 mm Cone Tip Fixed Needle, 5 μL
Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42 mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.
Specifications
Description | Not gas tight |
---|---|
For Use With (Application) | Gas chromatography |
Length (Metric) | 42 mm |
Product Type | Autosampler Syringe |
Volume (Metric) | 5 μL |
Catalog Number | Mfr. No. | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer Needle | Needle Gauge | Price | Quantity & Availability | ||||
SG-001804
|
SGE™
001804 |
0.47 mm | 26 G |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
SG001822
|
SGE™
001822 |
0.63/0.47 mm | 23 to 26 G |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | ||||
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
Not gas tight | |
42 mm | |
5 μL | |
Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS |
Gas chromatography | |
Autosampler Syringe | |
Cone | |
Fixed |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title