Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Anode Carbon Composite Toe
Men’s 4.5 in. 100% Non-Metallic ESD Carbon Composite Toe 4x4 Hiker
Specifications
Color | Brown |
---|---|
Material | Leather |
Sole Material | Rubber |
Toe Material | Composite |
Catalog Number | Mfr. No. | Size | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Width (English) | Price | Quantity & Availability | ||||
19-154-130
|
Carolina™
CA55260802E |
8 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-141
|
Carolina™
CA5526080D |
8 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-131
|
Carolina™
CA55260852E |
8.5 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-142
|
Carolina™
CA5526085D |
8.5 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-132
|
Carolina™
CA55260902E |
9 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-143
|
Carolina™
CA5526090D |
9 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-133
|
Carolina™
CA55260952E |
9.5 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-144
|
Carolina™
CA5526095D |
9.5 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-134
|
Carolina™
CA55261002E |
10 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-145
|
Carolina™
CA5526100D |
10 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-135
|
Carolina™
CA55261052E |
10.5 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-146
|
Carolina™
CA5526105D |
10.5 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-136
|
Carolina™
CA55261102E |
11 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-147
|
Carolina™
CA5526110D |
11 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-137
|
Carolina™
CA55261152E |
11.5 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-148
|
Carolina™
CA5526115D |
11.5 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-138
|
Carolina™
CA55261202E |
12 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-149
|
Carolina™
CA5526120D |
12 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-139
|
Carolina™
CA55261302E |
13 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-150
|
Carolina™
CA5526130D |
13 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-140
|
Carolina™
CA55261402E |
14 | 2E | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-154-151
|
Carolina™
CA5526140D |
14 | D | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Brown
- Bandit Potting Soil Leather
- Composite Safety Toe
- ESD
- 6 Inch
- Broad Toe
Specifications
Brown | |
Leather | |
Rubber | |
Composite |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title