Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bal Supply Latex Pipette Bulbs
Small dropper bulbs made of natural latex.
Supplier: Bal Supply SB1AL
This item is not returnable.
View return policy
Description
For Use With Pasteur Pipettes, Small Pipettes And Medicine DroppersSpecifications
Not Autoclavable | |
Single-use | |
Latex | |
Non-sterile | |
1 mL | |
38 mm |
Amber | |
Pasteur Pipette, Small Pipette, Medicine Dropper | |
1 | |
Amber Latex Bulb | |
1.5 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction