Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
ASTM | |
Metal | |
For the ultimate comfort and durability in harsh working conditions | |
1 in. | |
Leather | |
8D | |
Hiker | |
Aggressive |
Brown | |
AG7™ Polyurethane | |
6 in. | |
2.54 cm | |
Nylon | |
Cement (flexible) | |
Aluminum | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction