Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Carolina™ Aluminum Toe Cap Hiker
Specifications
Certifications/Compliance | ASTM |
---|---|
Color | Brown |
Eyelets Material | Metal |
Footbed Material | AG7™ Polyurethane |
For Use With (Application) | For the ultimate comfort and durability in harsh working conditions |
Catalog Number | Mfr. No. | Size | For Use With (Application) | Sole Features | Waterproof | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | For Use With (Application) | Sole Features | Waterproof | Price | Quantity & Availability | ||
19-168-514
|
Carolina™
CA9559EE085 |
8.5EE | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-505
|
Carolina™
CA9559D100 |
10D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-522
|
Carolina™
CA9559EE130 |
13EE | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-509
|
Carolina™
CA9559D120 |
12D | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-500
|
Carolina™
CA9559D075 |
7.5D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-513
|
Carolina™
CA9559EE080 |
8EE | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-507
|
Carolina™
CA9559D110 |
11D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-504
|
Carolina™
CA9559D095 |
9.5D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-516
|
Carolina™
CA9559EE095 |
9.5EE | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-511
|
Carolina™
CA9559D140 |
14D | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-503
|
Carolina™
CA9559D090 |
9D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-506
|
Carolina™
CA9559D105 |
10.5D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-502
|
Carolina™
CA9559D085 |
8.5D | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-519
|
Carolina™
CA9559EE110 |
11EE | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-518
|
Carolina™
CA9559EE105 |
10.5EE | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-508
|
Carolina™
CA9559D115 |
11.5D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-520
|
Carolina™
CA9559EE115 |
11.5EE | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-510
|
Carolina™
CA9559D130 |
13D | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-521
|
Carolina™
CA9559EE120 |
12EE | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-523
|
Carolina™
CA9559EE140 |
14EE | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-515
|
Carolina™
CA9559EE090 |
9EE | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-501
|
Carolina™
CA9559D080 |
8D | For the ultimate comfort and durability in harsh working conditions | Cement (flexible) | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
19-168-517
|
Carolina™
CA9559EE100 |
10EE | For the ultimate comfort and durability in harsh working conditions | Polyurethane outsole, Polyurethane midsole, slip-resistant | No | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | ||
Specifications
ASTM | |
Metal | |
For the ultimate comfort and durability in harsh working conditions | |
1 in. | |
Leather | |
Hiker | |
Aggressive |
Brown | |
AG7™ Polyurethane | |
6 in. | |
2.54 cm | |
Nylon | |
Aluminum | |
No |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title