Learn More
METTLER TOLEDO Advanced MX Legal for Trade Precision Balance
METTLER TOLEDO Advanced MX Legal for Trade Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring you receive consistently accurate results.
$5022.00 - $11293.00
Specifications
Connection Type | USB-A, USB-C, Ethernet |
---|---|
Display Type | Color Touchscreen |
Material | Metal |
Type | Precision Balance |
Electrical Requirements | 100/240 V, 50/60 Hz |
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Capacity | Readability | Price | Quantity & Availability | |||
01-804-317
|
METTLER TOLEDO
30665150 |
MX303/A | 320 g | 1 mg |
Each for $5,838.00
|
|
|||
01-804-315
|
METTLER TOLEDO
30665153 |
MX303N/A | 320 g | 1 mg |
Each for $5,022.00
|
|
|||
01-804-313
|
METTLER TOLEDO
30665156 |
MX603/A | 620 g | 1 mg |
Each for $6,944.00
|
|
|||
01-804-311
|
METTLER TOLEDO
30665159 |
MX603N/A | 620 g | 1 mg |
Each for $5,964.00
|
|
|||
01-804-309
|
METTLER TOLEDO
30665162 |
MX1203/A | 1220 g | 1 mg |
Each for $8,234.00
|
|
|||
01-804-307
|
METTLER TOLEDO
30665165 |
MX1203N/A | 1220 g | 1 mg |
Each for $7,064.00
|
|
|||
01-804-305
|
METTLER TOLEDO
30665168 |
MX2002/A | 2.2 kg | 0.01 g |
Each for $5,530.00
|
|
|||
01-804-303
|
METTLER TOLEDO
30665171 |
MX4002/A | 4.2 kg | 0.01 g |
Each for $6,494.00
|
|
|||
01-804-301
|
METTLER TOLEDO
30665174 |
MX6002/A | 6.2 kg | 0.01 g |
Each for $7,112.00
|
|
|||
01-804-299
|
METTLER TOLEDO
30665177 |
MX6002DR/A | 1.2 kg, 6.2 kg | 0.01 g, 0.1 g |
Each for $6,432.00
|
|
|||
01-804-297
|
METTLER TOLEDO
30665180 |
MX12002/A | 12.2 kg | 0.01 g |
Each for $8,658.00
|
|
|||
01-804-295
|
METTLER TOLEDO
30665183 |
MX6001/A | 6.2 kg | 0.1 g |
Each for $5,411.00
|
|
|||
01-804-293
|
METTLER TOLEDO
30665186 |
MX8001/A | 8.2 kg | 0.1 g |
Each for $6,107.00
|
|
|||
01-804-291
|
METTLER TOLEDO
30665189 |
MX12001L/A | 12.2 kg | 0.1 g |
Each for $8,485.00
|
|
|||
01-804-289
|
METTLER TOLEDO
30665192 |
MX16001L/A | 16.2 kg | 0.1 g |
Each for $9,591.00
|
|
|||
01-804-287
|
METTLER TOLEDO
30665195 |
MX32001L/A | 32.2 kg | 0.1 g |
Each for $11,293.00
|
|
|||
01-804-285
|
METTLER TOLEDO
30665198 |
MX32000L/A | 32.2 kg | 1 g |
Each for $9,096.00
|
|
|||
Description
Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.
MX Precision Balances include:
- FACT automatic internal adjustment
- SmartPan
- 7-inch touchscreen
- 9 built-in applications
- Statistical data analysis
- OIML/NTEP approved
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, USB-C, Ethernet | |
Metal | |
100/240 V, 50/60 Hz |
Color Touchscreen | |
Precision Balance | |
Yes – Class II |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.