Learn More
METTLER TOLEDO Advanced MX Legal for Trade Precision Balance
METTLER TOLEDO Advanced MX Legal for Trade Precision Balances feature a precise weigh cell and automatic internal adjustment. The SmartPan stabilizes in any weighing environment, ensuring you receive consistently accurate results.
Supplier: METTLER TOLEDO 30665198
Description
Exceptional user management within the 7-inch touchscreen allows easy access to 9 built-in weighing applications, assigns user access rights and provides automatic data logging. These balances are designed with full metal housing and IP54 protection to defend against environmental influences and rough handling. The power-saving mode can be enabled when the balance is not in use to save costs and reduce energy usage.
MX Precision Balances include:
- FACT automatic internal adjustment
- SmartPan
- 7-inch touchscreen
- 9 built-in applications
- Statistical data analysis
- OIML/NTEP approved
- User management
- Leveling assistant
- StatusLight
- 3 interfaces: USB-A, USB-C, Ethernet
- Bluetooth option
- EasyDirect software
- Full metal housing with overload protection
The MX Balance is the successor to the MS or XSR Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
Specifications
USB-A, USB-C, Ethernet | |
Color Touchscreen | |
Metal | |
1.2 sec. | |
100/240 V, 50/60 Hz |
32.2 kg | |
1 g | |
MX32000L/A | |
Precision Balance | |
Yes – Class II |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.