Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One 96-well Polystyrene Round Bottom Strip Plates, 2 x 8 Strips
Treated specifically to increase protein binding. Greiner Bio-One 96 Well Polystyrene Round Bottom Strip Plates, 2 x 8 Strips are suited for agglutination tests.
$984.00 - $1045.00
Specifications
Bottom | U |
---|---|
Format | Strip Plate |
Color | White |
Material | Polystyrene |
No. of Wells | 6 |
Catalog Number | Mfr. No. | Surface Treatment | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Surface Treatment | Price | Quantity & Availability | |||||
07-000-834
|
Greiner Bio-One
754070 |
Microlon 200 |
Case of 100 for $984.00
|
|
07-000-833
|
Greiner Bio-One
754061 |
Microlon 600 |
Case of 100 for $1,045.00
|
|
Description
- Free of detectable DNase, RNase, human DNA
- 2 x 8 strips
- Non-Pyrogenic
- Pipetted simply and cleanly
- Suitable for +/- analyses
- Suitable for transmission measurements
- U-bottom (round bottom)
Specifications
U | |
White | |
6 | |
Non-sterile | |
Yes | |
5 | |
-20°C to +60°C |
Strip Plate | |
Polystyrene | |
50 to 280 μL | |
312 μL | |
100 | |
Yes | |
Clear |
Safety and Handling
ShelfLife : 4 Years after month of production
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title